- Nylon Tubing
- Black Color
- 10 mm OD
- 8 mm ID
- 100 ft Reel
applications
- Industrial machinery
- Robotics
- Packing
- Tooling
- Compressed air
features
- Semirigid nylon tubing
- Variety of colors to facilitate circuit identification
- Additional lengths available in fractional and metric sizes
- Packaged in Tubepack®
| Wall Thickness | 1 mm |
| Color | Black |
| Tube O.D. | 10.000 mm |
| Bend Radius [Min] | 60.000 mm |
| Ambient Temperature Range [Max] | 200 °F |
| Tube I.D. | 8 mm |
| Material | Nylon |
| Burst Pressure [Min] | 600 psi |
| Working Pressure @ 68 °F | 200 psi |
| Packaged Length | 100 ft |
| Working Pressure @ 125 °F | 140 psi |
| Inch/Metric | Metric |
| Ambient Temperature Range [Min] | -40 °F |
| Weight | 0.027 LB |
-
Pre-Packed Quantities


