- Red Polyethylene Tubing
- 1/2" OD, 3/8" ID, 250 ft Tubepack
| Tube O.D. | 1/2 in |
| Inch/Metric | Inch |
| Bend Radius [Min] | 2.5 in |
| Temperature Range [Max] | 150 °F |
| Temperature Range [Min] | -40 °F |
| Material | Polyethylene |
| Tube I.D. | 3/8 in |
| Packaged Length | 250 ft |
| Actual Color | Red |
| Weight | 0.0 LB |

