- Green Polyethylene Tubing
- 3/8" OD, 1/4" ID, 250 ft Tubepack
| Temperature Range [Min] | -40 °F |
| Inch/Metric | Inch |
| Actual Color | Green |
| Material | Polyethylene |
| Bend Radius [Min] | 2 in |
| Temperature Range [Max] | 150 °F |
| Packaged Length | 250 ft |
| Tube O.D. | 3/8 in |
| Tube I.D. | 1/4 in |
| Weight | 0.0 LB |

