- Polyurethane Tubing
- Red Color
- 5/32 in OD
- .093 in ID
- 100 ft Reel
applications
- Water and pneumatic lines
- Spot welders
- Machines
- Tools
- Pneumatic plumbing
- Pick and place automation
features
- Extreme flexibility
- Reduced bend radius
- Moisture resistant
- Abrasion resistant
- Working pressure up to 233 psi
- Packaged in Tubepack®
- Additional lengths available in fractional and metric sizes
| Material | Polyurethane |
| Color | Red |
| Bend Radius [Min] | 3/8 in |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 165 °F |
| Tube I.D. | 0.093 in |
| Wall Thickness | 0.031 in |
| Inch/Metric | Inch |
| Packaged Length | 100 ft |
| Tube O.D. | 5/32 in |
| Burst Pressure [Min] | 500 psi |
| Working Pressure @ 68 °F | 167 psi |
| Working Pressure @ 125 °F | 100 psi |
| Weight | 0.0 LB |
-
Pre-Packed Quantities


