- Red Polyurethane Tubing
- 1/8" OD, 0.066" ID, 100 ft Tubepack
| Inch/Metric | Inch |
| Packaged Length | 100 ft |
| Tube O.D. | 1/8 in |
| Temperature Range [Max] | 165 °F |
| Material | Polyurethane |
| Temperature Range [Min] | -40 °F |
| Actual Color | Red |
| Tube I.D. | 0.062 in |
| Bend Radius [Min] | 0.25 in |
| Vacuum Rating | 28" Hg |
| Weight | 0.0 LB |

