- Front Wheel Bearing
- 0.9058" ID x 2.2503" OD x 0.800" Overall Width
- 0.659" Outer Ring Width
- Open Bearing
- Removable Inner Ring
| Locking Device | No Locking Device |
| Enclosure | Open |
| Ball Material | Steel |
| Lubricant | Oil Preservative |
| O.D. | 2.2503 in |
| Inner Ring Width | 0.69 in |
| Inch/Metric | Inch Bore |
| Snap Ring | No Snap Ring |
| Radial Internal Clearance | Normal |
| Cage Type | Metal |
| Precision Level | Standard (ABEC 1) |
| Seal Type | Unsealed |
| Rows of Balls | Single |
| Material | Steel |
| Bearing Type | Front Wheel |
| O.D. Type | Straight |
| No. in Set | Single Bearing |
| Capacity | Standard Capacity |
| Seal Material | None |
| Outer Ring Width | 0.659 in |
| Contact Angle | N/A |
| Bore Type | Round Bore |
| Preload Level | None |
| Precision | Standard |
| Cage Material | Steel |
| I.D. | 0.9058 in |
| Radial Internal Clearance Specification | Normal Clearance |
| Weight | 0.44 LB |

