- Round Bore
- Radial Ball Bearing
- 8.805 in Inside Diameter
- 11 3/4 in Outside Diameter
- 1 1/2 in Width
| Inch/Metric | Inch |
| Fillet Radius | 0.02 in |
| No. in Set | Single Bearing |
| Static Load Rating [Max] | 146.791 kN |
| Bore Type | Round Bore |
| Ball Material | Steel |
| Enclosure | Double Shielded |
| I.D. | 8.805 in |
| Rows of Balls | Single |
| Snap Ring | No Snap Ring |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 250 °F |
| O.D. | 11.75 in |
| Bearing Type | Radial Ball Bearing |
| Inner Ring Width | 1 1/2 in |
| Radial Internal Clearance | CN |
| Outer Ring Width | 1 1/2 in |
| Material | High Carbon Chrome |
| Precision Level | Class 0 |
| Weight | 16.776 LB |
| EAN or UPC | 4547359885248 |

