- Round Bore
- Radial Ball Bearing
- 6.788 in Inside Diameter
- 9 in Outside Diameter
- 1 3/8 in Width
| Enclosure | Double Shielded |
| Static Load Rating [Max] | 79.178 kN |
| No. in Set | Single Bearing |
| I.D. | 6.788 in |
| Temperature Range [Min] | -40 °F |
| Bearing Type | Radial Ball Bearing |
| Dynamic Load Rating | 66.723 kN |
| Radial Internal Clearance | CN |
| O.D. | 9 in |
| Snap Ring | No Snap Ring |
| Fillet Radius | 0.039 in |
| Limiting Speed - Grease | 1550 rpm |
| Outer Ring Width | 1 3/8 in |
| Material | High Carbon Chrome |
| Rows of Balls | Single |
| Inner Ring Width | 1 3/8 in |
| Limiting Speed - Oil | 1900 rpm |
| Ball Material | Steel |
| Inch/Metric | Inch |
| Bore Type | Round Bore |
| Temperature Range [Max] | 250 °F |
| Precision Level | Class 0 |
| Weight | 7.994 LB |
| EAN or UPC | 4550253074755 |

