- Cone Bearing
- 6 in Inside Diameter
- 2 5/8 in Cone Width
| Dynamic Load Rating | 133000 lbf |
| Temperature Range [Max] | 250 °F |
| I.D. | 6 in |
| Material | Case Carburized Steel |
| Shaft Fillet Radius [Max] | 0.280 in |
| Bearing Type | Cone |
| Temperature Range [Min] | -40 °F |
| Bore Type | Round Bore |
| Static Load Rating [Max] | 227000 lbf |
| Cone Width | 2 5/8 in |
| Weight | 0.0 LB |
| EAN or UPC | 4547359814828 |

