- Cone Bearing
- 3 in Inside Diameter
- 2 1/8 in Cone Width
| Temperature Range [Min] | -40 °F |
| Material | Case Carburized Steel |
| Shaft Fillet Radius [Max] | 0.140 in |
| Dynamic Load Rating | 69500 lbf |
| Static Load Rating [Max] | 103000 lbf |
| Bearing Type | Cone |
| I.D. | 3 in |
| Cone Width | 2 1/8 in |
| Temperature Range [Max] | 250 °F |
| Bore Type | Round Bore |
| Weight | 0.0 LB |
| EAN or UPC | 4547359864403 |

