- Cone Bearing
- 3 3/8 in Inside Diameter
- 1.172 in Cone Width
| Material | Case Carburized Steel |
| Temperature Range [Max] | 250 °F |
| Cone Width | 1.172 in |
| Bearing Type | Cone |
| Temperature Range [Min] | -40 °F |
| Shaft Fillet Radius [Max] | 0.140 in |
| I.D. | 3 3/8 in |
| Bore Type | Round Bore |
| Weight | 0.0 LB |
| EAN or UPC | 4547359888799 |

