- Two Ribbed Inner Ring (U)
| Origin | Cylindrical Radial |
| Tolerance | Iso Class 0 (RBEC 1) |
| Enclosure | Open |
| I.D. | 100 mm |
| O.D. | 180.071 mm |
| End Type | Open End |
| Cage Material | Standard |
| Radial Internal Clearance | Normal |
| Bore Type | Round Bore, Metric Type |
| Radial Internal Clearance Specification | Normal Clearance |
| Inner Ring | Inner Ring Bore 15mm Undersize (F) |
| Weight | 8.378 LB |
| EAN or UPC | 4547359246612 |

