- Two Ribbed Inner Ring (U)
| O.D. | 280.101 mm |
| Tolerance | Iso Class 0 (RBEC 1) |
| Bore Type | Round Bore, Metric Type |
| Radial Internal Clearance | Normal |
| Origin | Cylindrical Radial |
| Radial Internal Clearance Specification | Normal Clearance |
| Cage Material | Standard |
| End Type | Open End |
| I.D. | 180 mm |
| Enclosure | Open |
| Weight | 14.78 LB |
| EAN or UPC | 4547359246575 |

