- One Ribbed Inner Ring (R)
| Cage Material | Standard |
| O.D. | 85.039 mm |
| Enclosure | Open |
| Bore Type | Round Bore, Metric Type |
| Tolerance | Iso Class 0 (RBEC 1) |
| Origin | Cylindrical Radial |
| Radial Internal Clearance Specification | Normal Clearance |
| Outer Ring | Two Ribbed Outer Ring (E) |
| I.D. | 45 mm |
| Radial Internal Clearance | Normal |
| End Type | Open End |
| Weight | 1.06 LB |
| EAN or UPC | 4547359245400 |

