
NTN Bearing Corp.
WC88503
Single Row Radial Ball Bearing - Double Sealed (Contact Rubber Seal)
Item #101112495


- Round Bore
- Deep Groove Ball Bearing
- 17 mm Inside Diameter
- 40 mm Outside Diameter
- 16.601 mm Width
Precision Level | ISO Class 0 |
Temperature Range [Min] | -40 °F |
Inner Ring Width | 16.601 mm |
Inch/Metric | Metric |
Material | High Carbon Chrome Steel |
Radial Internal Clearance | CN |
Limiting Speed - Grease | 12000 rpm |
Fillet Radius | 0.6 mm |
Bearing Type | Deep Groove Ball Bearing |
Snap Ring | No Snap Ring |
Static Load Rating [Max] | 4.582 kN |
Rows of Balls | Single |
Ball Material | Steel |
Enclosure | Double Sealed |
Bore Type | Round Bore |
Seal Material | Nitrile Rubber |
No. in Set | Single Bearing |
Seal Type | Contact Seals |
I.D. | 17 mm |
O.D. | 40 mm |
Outer Ring Width | 14.288 mm |
Dynamic Load Rating | 9.608 kN |
Temperature Range [Max] | 250 °F |
Weight | 0.201 LB |
EAN or UPC | 4550253074656 |
