
NTN Bearing Corp.
WC87037
Single Row Radial Ball Bearing - Single Shielded & Single Sealed (Contact Rubber Seal)
Item #101532909


- Round Bore
- Deep Groove Ball Bearing
- 7 mm Inside Diameter
- 22 mm Outside Diameter
- 10.319 mm Width
Temperature Range [Min] | -40 °F |
Inner Ring Width | 9.804 mm |
O.D. | 22 mm |
Ball Material | Steel |
Static Load Rating [Max] | 1.401 kN |
icNumber | 12400 |
Bore Type | Round Bore |
Dynamic Load Rating | 3.336 kN |
Bearing Type | Deep Groove |
Seal Material | Nitrile Rubber |
Material | High Carbon Chrome Steel |
Precision Level | ISO Class 0 |
Temperature Range [Max] | 250 °F |
Fillet Radius | 0.3 mm |
Limiting Speed - Grease | 23000 rpm |
I.D. | 7 mm |
Snap Ring | No Snap Ring |
Outer Ring Width | 10.319 mm |
Inch/Metric | Metric |
Rows of Balls | Single |
No. in Set | Single Bearing |
Enclosure | Shielded & Sealed |
Radial Internal Clearance | CN |
Seal Type | Contact Seals |
Weight | 0.037 LB |
EAN or UPC | 4547359507775 |
