- Round Bore
- Deep Groove Ball Bearing
- 3 mm Inside Diameter
- 8 mm Outside Diameter
- 4 mm Width
| Radial Internal Clearance Specification | Normal |
| Bearing Type | Deep Groove Ball Bearing, Micro Bearing |
| Enclosure | Double Shielded |
| Seal Type | None |
| Precision Level | ISO Class 0 |
| Temperature Range [Min] | -40 °F |
| Radial Internal Clearance | CN |
| O.D. Type | Straight |
| Snap Ring | No Snap Ring |
| Static Load Rating [Max] | 0.178 kN |
| Outer Ring Width | 3 mm, 4 mm |
| Origin | Single Row Radial |
| Cage Type | Metal |
| Temperature Range [Max] | 250 °F |
| No. in Set | Single Bearing |
| Factor | 18 |
| Inner Ring Width | 4 mm |
| Limiting Speed - Grease | 54000 rpm |
| Fillet Radius | 0.15 mm |
| Material | High Carbon Chrome Steel |
| Seal Material | None |
| I.D. | 3 mm |
| Bore Type | Round Bore |
| Limiting Speed | 63000 rpm |
| Rows of Balls | Single |
| Ball Material | Steel |
| O.D. | 8 mm |
| Inch/Metric | Metric |
| Dynamic Load Rating | 0.56 kN |
| Weight | 0.893 LB |
| EAN or UPC | 4547359510676 |

