- Round Bore
- Deep Groove Ball Bearing
- 9 mm Inside Diameter
- 17 mm Outside Diameter
- 5 mm Width
| Inch/Metric | Metric |
| Snap Ring | No Snap Ring |
| Radial Internal Clearance | CN |
| Radial Internal Clearance Specification | Normal |
| Limiting Speed - Grease | 33000 rpm |
| Bearing Type | Deep Groove |
| I.D. | 9 mm |
| Limiting Speed | 39000 rpm |
| Dynamic Load Rating | 1.713 kN |
| Outer Ring Width | 5 mm |
| Precision Level | ISO Class 0 |
| Ball Material | Steel |
| Factor | 14.4 |
| No. in Set | Single Bearing |
| Seal Type | None |
| Cage Type | Metal |
| Seal Material | None |
| O.D. Type | Straight |
| Temperature Range [Min] | -40 °F |
| Static Load Rating [Max] | 0.818 kN |
| Temperature Range [Max] | 250 °F |
| Inner Ring Width | 5 mm |
| Material | High Carbon Chrome Steel |
| Fillet Radius | 0.2 mm |
| Origin | Single Row Radial |
| Rows of Balls | Single |
| Enclosure | Double Shielded |
| O.D. | 17 mm |
| Bore Type | Round Bore |
| Weight | 0.025 LB |
| EAN or UPC | 4547359510652 |

