NTN Bearing Corp.
W688ALLU
Single Row Radial Ball Bearing - Double Sealed (Contact Rubber Seal)
Item #101831062
- Round Bore
- Deep Groove Ball Bearing
- 8 mm Inside Diameter
- 16 mm Outside Diameter
- 5 mm Width
| Bore Type | Round Bore |
| Fillet Radius | 0.2 mm |
| Enclosure | Double Sealed |
| Material | High Carbon Chrome Steel |
| Dynamic Load Rating | 1.601 kN |
| Bearing Type | Deep Groove Ball Bearing |
| Inch/Metric | Metric |
| Seal Material | Nitrile Rubber |
| Seal Type | Contact Seals |
| Radial Internal Clearance | CN |
| I.D. | 8 mm |
| Temperature Range [Min] | -40 °F |
| Precision Level | ISO Class 0 |
| Outer Ring Width | 5 mm |
| Factor | 14 |
| No. in Set | Single Bearing |
| Snap Ring | No Snap Ring |
| Ball Material | Steel |
| Rows of Balls | Single |
| O.D. | 16 mm |
| Static Load Rating [Max] | 0.716 kN |
| Temperature Range [Max] | 250 °F |
| Inner Ring Width | 5 mm |
| Weight | 0.025 LB |
| EAN or UPC | 4547359510607 |
