- Oversized O.D. for Heavy Press Fit in STD. Housing Bore (A)
| Radial Internal Clearance | Normal |
| Tolerance | Iso Class 0 (RBEC 1) |
| Bore Type | Round Bore, Metric Type |
| Origin | Cylindrical Radial |
| End Type | Open End |
| Enclosure | Open |
| Radial Internal Clearance Specification | Normal Clearance |
| Outer Ring | Short, One Ribbed Outer Ring (S) |
| I.D. | 100 mm |
| O.D. | 215.087 mm |
| Cage Material | Standard |
| Weight | 6.58 LB |
| EAN or UPC | 4547359510553 |

