| Inch/Metric | Metric Bore |
| Outer Ring Inner Diameter | 1.731 in |
| Radial Internal Clearance Specification | Normal Clearance |
| Cage Material | Standard |
| Enclosure | Open |
| Width | 22.225 mm |
| I.D. | 20 mm |
| Inner Ring O.D. | 1.101 in |
| Radial Internal Clearance | Normal |
| O.D. | 52 mm |
| Outer Ring | One Rib, One Retaining Ring in Outer Ring I.D. (U) |
| Origin | Cylindrical Radial |
| Bore Type | Round Bore |
| Weight | 0.548 LB |
| EAN or UPC | 4547359510300 |

