- Ball Bearing Insert
- Round Bore, Metric Type
- 25 mm Inside Diameter
- 62 mm Outside Diameter
- Heavy-Duty
| Collar No. | EL305 |
| Seal Type | Contact Seals |
| Center of Bearing to Back of Inner Ring | 18.2 mm |
| Inside Ring Type | Wide |
| Screw Distance | 4.2 |
| Temperature Range [Max] | 250 °F |
| Enclosure | Double Sealed |
| O.D. | 62 mm |
| Fillet Radius | 1.5 mm |
| Inner Ring Width | 34.9 mm |
| Bearing Type | Ball Bearing |
| Outer Ring Width | 20 mm |
| Dynamic Load Rating | 2450 lbf |
| Lubrication | Non-Relubricatable |
| Center of Bearing from Collar End | 16.7 |
| Bore Type | Round Bore, Metric Type |
| Static Load Rating [Max] | 4750 lbf |
| Length Through Bore | 34.9 mm |
| Radial Internal Clearance | CN |
| Seal Material | Nitrile Rubber |
| Ball Material | Steel |
| Basic Outer Ring | 305 |
| Locking Device | Eccentric Locking Collar |
| Temperature Range [Min] | -40 °F |
| Material | Through Hardened Steel |
| I.D. | 25 mm |
| Overall Width | 34.9 mm |
| Outer Ring | Spherical |
| Duty | Heavy-Duty |
| Weight | 0.763 LB |
| EAN or UPC | 4547359788822 |

