- Ball Bearing Insert
- Round Bore, Inch Type
- 3/4 in Inside Diameter
- 1.85 in Outside Diameter
- Standard-Duty
| Fillet Radius | 0.039 in |
| Outer Ring | Spherical |
| Outer Ring Width | 0.669 in |
| Limiting Speed - Grease | 6700 rpm |
| Basic Outer Ring | 204 |
| Material | Through Hardened Steel |
| Overall Width | 1.721 in |
| Bore Type | Round Bore, Inch Type |
| Ball Material | Steel |
| I.D. | 3/4 in |
| Static Load Rating [Max] | 1500 lbf |
| Bearing Type | Ball Bearing |
| Temperature Range [Max] | 250 °F |
| Temperature Range [Min] | -40 °F |
| Inner Ring Width | 1.347 in |
| Center of Bearing to Back of Inner Ring | 0.673 in |
| Seal Material | Nitrile Rubber |
| Lubrication | Relubricatable |
| Enclosure | Double Sealed |
| Duty | Standard-Duty |
| Dynamic Load Rating | 2880 lbf |
| Length Through Bore | 1.721 in |
| O.D. | 1.85 in |
| Seal Type | Contact Seals |
| Radial Internal Clearance | CN |
| Weight | 0.45 LB |
| EAN or UPC | 4547359242478 |

