- Ball Bearing Insert
- Tapered Bore, Metric Type
- 80 mm Inside Diameter
- 150 mm Outside Diameter
- Intermediate-Duty
| Bearing Type | Ball Bearing |
| Static Load Rating [Max] | 14400 lbf |
| Seal Material | Nitrile Rubber |
| Bore Type | Tapered Bore, Metric Type |
| Dynamic Load Rating | 18800 lbf |
| Inner Ring Width | 46 mm |
| Length Through Bore | 46 mm |
| Temperature Range [Max] | 250 °F |
| Enclosure | Double Sealed |
| Locking Device | Adapter Mounted |
| O.D. | 150 mm |
| Seal Type | Contact Seals |
| Duty | Intermediate-Duty |
| Lubrication | Relubricatable |
| Material | Through Hardened Steel |
| Temperature Range [Min] | -40 °F |
| I.D. | 80 mm |
| Outer Ring Width | 36 mm |
| Weight | 8.532 LB |
| EAN or UPC | 4547359241501 |

