- Relube Type (D1)
| Housing Construction | 1 Piece |
| Bearing Insert | UK322D1H2322X |
| Bolt Holes | 2 |
| Lubrication | Relubricatable |
| Dynamic Load Rating | 46088 lbf |
| Bearing Type | Ball Bearing |
| Series | UKP Series |
| Seal Type | Contact Seals w/Flingers |
| Bearing Design | Non-Expansion |
| Shaft Dia. | 110 mm |
| Housing Material | Cast Iron |
| Static Load Rating [Max] | 41243 lbf |
| Locking Device | Adapter Mounted |
| Weight | 90.897 LB |
| EAN or UPC | 4547359240627 |

