- Relube Type (D1)
| Lubrication | Relubricatable |
| Bearing Insert | UK318D1H2318X |
| Bearing Type | Ball Bearing |
| Housing Material | Cast Iron |
| Series | UKP Series |
| Dynamic Load Rating | 32149 lbf |
| Static Load Rating [Max] | 24056 lbf |
| Housing Construction | 1 Piece |
| Locking Device | Adapter Mounted |
| Seal Type | Contact Seals w/Flingers |
| Bearing Design | Non-Expansion |
| Bolt Holes | 2 |
| Shaft Dia. | 90 mm |
| Weight | 48.502 LB |
| EAN or UPC | 4547359240566 |

