- Relube Type (D1)
| Lubrication | Relubricatable |
| Bearing Type | Ball Bearing |
| Bearing Design | Non-Expansion |
| Shaft Dia. | 85 mm |
| Housing Construction | 1 Piece |
| Static Load Rating [Max] | 21808 lbf |
| Seal Type | Contact Seals w/Flingers |
| Series | UKP Series |
| Bolt Holes | 2 |
| Locking Device | Adapter Mounted |
| Housing Material | Cast Iron |
| Bearing Insert | UK317D1H2317X |
| Dynamic Load Rating | 29901 lbf |
| Weight | 39.529 LB |
| EAN or UPC | 4547359240535 |

