- Relube Type (D1)
| Locking Device | Adapter Mounted |
| Shaft Dia. | 50 mm |
| Seal Type | Contact Seals w/Flingers |
| Static Load Rating [Max] | 8656 lbf |
| Bolt Holes | 2 |
| Series | UKP Series |
| Bearing Insert | UK310D1H2310X |
| Bearing Design | Non-Expansion |
| Housing Construction | 1 Piece |
| Dynamic Load Rating | 13939 lbf |
| Lubrication | Relubricatable |
| Bearing Type | Ball Bearing |
| Housing Material | Cast Iron |
| Weight | 12.74 LB |
| EAN or UPC | 4547359002560 |

