| Bolt Holes | 2 |
| Housing Material | Cast Iron |
| Seal Type | Contact Seals |
| Bearing Type | Ball Bearing |
| Locking Device | No Locking Device |
| Weight | 12.438 LB |
| EAN or UPC | 4547359240405 |
| Bolt Holes | 2 |
| Housing Material | Cast Iron |
| Seal Type | Contact Seals |
| Bearing Type | Ball Bearing |
| Locking Device | No Locking Device |
| Weight | 12.438 LB |
| EAN or UPC | 4547359240405 |