- Relube Type (D1)
| Dynamic Load Rating | 21583 lbf |
| Bearing Type | Ball Bearing |
| Bolt Holes | 2 |
| Lubrication | Relubricatable |
| Series | UKP Series |
| Bearing Design | Non-Expansion |
| Bearing Insert | UK218D1H2318X |
| Locking Device | Adapter Mounted |
| Housing Material | Cast Iron |
| Shaft Dia. | 90 mm |
| Static Load Rating [Max] | 16075 lbf |
| Seal Type | Contact Seals w/Flingers |
| Housing Construction | 1 Piece |
| Weight | 25.177 LB |
| EAN or UPC | 4547359002508 |

