- Relube Type (D1)
| Seal Type | Contact Seals w/Flingers |
| Bearing Insert | UK216D1H2316X |
| Housing Construction | 1 Piece |
| Shaft Dia. | 80 mm |
| Bearing Design | Non-Expansion |
| Locking Device | Adapter Mounted |
| Lubrication | Relubricatable |
| Dynamic Load Rating | 16299 lbf |
| Bolt Holes | 2 |
| Housing Material | Cast Iron |
| Bearing Type | Ball Bearing |
| Static Load Rating [Max] | 11915 lbf |
| Series | UKP Series |
| Weight | 17.593 LB |
| EAN or UPC | 4547359002485 |

