- Relube Type (D1)
| Housing Construction | 1 Piece |
| Series | UKP Series |
| Seal Type | Contact Seals w/Flingers |
| Bolt Holes | 2 |
| Static Load Rating [Max] | 8993 lbf |
| Housing Material | Cast Iron |
| Dynamic Load Rating | 12927 lbf |
| Bearing Insert | UK213D1H2313X |
| Locking Device | Adapter Mounted |
| Bearing Design | Non-Expansion |
| Shaft Dia. | 65 mm |
| Lubrication | Relubricatable |
| Bearing Type | Ball Bearing |
| Weight | 12.067 LB |
| EAN or UPC | 4547359002461 |

