- Relube Type (D1)
| Seal Type | Contact Seals w/Flingers |
| Dynamic Load Rating | 9780 lbf |
| Shaft Dia. | 55 mm |
| Housing Material | Cast Iron |
| Bearing Type | Ball Bearing |
| Series | UKP Series |
| Static Load Rating [Max] | 6565 lbf |
| Bolt Holes | 2 |
| Locking Device | Adapter Mounted |
| Housing Construction | 1 Piece |
| Bearing Design | Non-Expansion |
| Lubrication | Relubricatable |
| Bearing Insert | UK211D1H2311X |
| Weight | 7.76 LB |
| EAN or UPC | 4547359002447 |

