| Bearing Type | Ball Bearing |
| Housing Material | Cast Iron |
| Seal Type | Contact Seals w/Flingers |
| Bearing Design | Non-Expansion |
| Bolt Holes | 2 |
| Housing Construction | 1 Piece |
| Shaft Dia. | 45 mm |
| Locking Device | Adapter Mounted |
| Series | UKP Series |
| Weight | 4.507 LB |
| EAN or UPC | 4547359240122 |

