- Relube Type (D1)
| Housing Construction | 1 Piece |
| Locking Device | Adapter Mounted |
| Lubrication | Relubricatable |
| Dynamic Load Rating | 6542 lbf |
| Static Load Rating [Max] | 4002 lbf |
| Housing Material | Cast Iron |
| Series | UKP Series |
| Seal Type | Contact Seals w/Flingers |
| Bearing Design | Non-Expansion |
| Bolt Holes | 2 |
| Bearing Type | Ball Bearing |
| Bearing Insert | UK208D1H2308X |
| Shaft Dia. | 40 mm |
| Weight | 4.008 LB |
| EAN or UPC | 4547359002416 |

