
- Relube Type (D1)
Bearing Design | Non-Expansion |
Bearing Insert | UK207D1H2307X |
Locking Device | Adapter Mounted |
Housing Construction | 1 Piece |
Static Load Rating [Max] | 3440 lbf |
Lubrication | Relubricatable |
Seal Type | Contact Seals w/Flingers |
Series | UKP Series |
Bearing Type | Ball Bearing |
Shaft Dia. | 30 mm |
Bolt Holes | 2 |
Dynamic Load Rating | 5778 lbf |
Housing Material | Cast Iron |
Weight | 3.368 LB |
EAN or UPC | 4547359002409 |
