- Relube Type (D1)
| Series | UKP Series |
| Bearing Type | Ball Bearing |
| Locking Device | Adapter Mounted |
| Housing Material | Cast Iron |
| Bearing Design | Non-Expansion |
| Bearing Insert | UK205D1H2305X |
| Lubrication | Relubricatable |
| Seal Type | Contact Seals w/Flingers |
| Bolt Holes | 2 |
| Housing Construction | 1 Piece |
| Dynamic Load Rating | 3147 lbf |
| Static Load Rating [Max] | 1765 lbf |
| Weight | 1.742 LB |
| EAN or UPC | 4547359002386 |

