- Heavy-Duty 4-Bolt Piloted Flange
- 125 mm Shaft Size
- Adapter Mounted
- 350 mm" Bolt Hole Spacing
- Non-Expansion
features
- Provides greater rigidity when mounted than two-bolt flanges
- Land riding seal with flinger
- Self-aligning: outer bearing surface and internal housing surface are spherical
- Tapered adapter
- Unique, secure fitting even in cases where bearing is subjected to intense vibrations or shocks
- Higher-rated load capacity than that of corresponding self-aligning ball bearings
- Lightweight-yet-strong housing
- Easy mounting
- Accurate fitting of the housing
- Replaceable - new bearing can be fitted to existing housing
| Bolt Circle Dia. | 350 mm |
| Bolt Size | M36 |
| Bearing Type | Ball Bearing |
| Style | 4-Bolt Piloted Flange |
| Flange Thickness | 55 mm |
| Flange Type | Piloted Flange |
| Bearing Design | Non-Expansion |
| Mounted Unit Duty | Heavy-Duty |
| Temperature Range [Max] | 225 °F |
| Housing Material | Cast Iron |
| Housing No. | FS328D1 |
| Length Through Bore | 145 mm |
| Locking Device | Adapter Mounted |
| End Type | Open End |
| Bolt Hole Size | 41 mm |
| Bolt Hole Spacing | 350 mm |
| Shaft Dia. | 125 mm |
| Seal Type | Contact Seals w/Flingers |
| Housing Height | 450 mm |
| Center of Bearing to Back of Inner Ring | 59 mm |
| Inch/Metric | Metric |
| Lubrication | Relubricatable |
| Series | UKFS |
| Housing Width | 450 in |
| Bearing Insert | UK328D1 |
| Flange Style | 4-Bolt Square |
| Housing Length | 450 mm |
| Housing Construction | 1 Piece |
| Weight | 201.745 LB |
| EAN or UPC | 4547359238945 |

