- Light-Duty 4-Bolt Piloted Flange
- 75 mm Shaft Size
- Adapter Mounted
- 8 3/16" Bolt Hole Spacing
- Non-Expansion
features
- Provides greater rigidity when mounted than two-bolt flanges
- Land riding seal with flinger
- Self-aligning: outer bearing surface and internal housing surface are spherical
- Tapered adapter
- Unique, secure fitting even in cases where bearing is subjected to intense vibrations or shocks
- Higher-rated load capacity than that of corresponding self-aligning ball bearings
- Lightweight-yet-strong housing
- Easy mounting
- Accurate fitting of the housing
- Replaceable - new bearing can be fitted to existing housing
| Mounted Unit Duty | Light-Duty |
| Bearing Type | Ball Bearing |
| Flange Style | 4-Bolt Round |
| Housing Height | 9 27/32 in |
| Length Through Bore | 3.374 in |
| Series | UKFC |
| Bolt Hole Size | 29/32 in |
| Flange Thickness | 1.78125 in |
| Dynamic Load Rating | 18772 lbf |
| Seal Type | Contact Seals w/Flingers |
| Shaft Dia. | 75 mm |
| Locking Device | Adapter Mounted |
| Style | 4-Bolt Piloted Flange |
| Bolt Circle Dia. | 8 3/16 in |
| Temperature Range [Max] | 225 °F |
| Housing Construction | 1 Piece |
| Housing Material | Cast Iron |
| Flange Type | Piloted Flange |
| Bearing Design | Non-Expansion |
| Housing Length | 9 27/32 in |
| Center of Bearing to Back of Inner Ring | 1.343 in |
| Static Load Rating [Max] | 14388 lbf |
| Housing Width | 9 27/32 in |
| Housing No. | FC217D1 |
| Bolt Hole Spacing | 8 3/16 in |
| End Type | Open End |
| Bolt Size | 3/4 |
| Inch/Metric | Metric |
| Bearing Insert | UK217D1H2317X |
| Lubrication | Relubricatable |
| Weight | 21.73 LB |
| EAN or UPC | 4547359238242 |

