- Heavy-Duty 4-Bolt Flange
- 75 mm Shaft Size
- Adapter Mounted
- 8 1/32" Bolt Hole Spacing
- Non-Expansion
features
- Provides greater rigidity when mounted than two-bolt flanges
- Land riding seal with flinger
- Self-aligning: outer bearing surface and internal housing surface are spherical
- Tapered adapter
- Unique, secure fitting even in cases where bearing is subjected to intense vibrations or shocks
- Higher-rated load capacity than that of corresponding self-aligning ball bearings
- Lightweight-yet-strong housing
- Easy mounting
- Accurate fitting of the housing
- Replaceable - new bearing can be fitted to existing housing
| Center of Bearing to Back of Inner Ring | 1.575 in |
| Series | UKF |
| Flange Style | 4-Bolt Square |
| Bolt Size | 1 |
| Housing Height | 10 1/4 in |
| Bearing Insert | UK317D1 |
| Bolt Hole Size | 1 7/32 in |
| Housing Construction | 1 Piece |
| Housing Length | 10 1/4 in |
| End Type | Open End |
| Inch/Metric | Metric |
| Style | 4-Bolt Flange |
| Housing No. | F317D1 |
| Temperature Range [Max] | 225 °F |
| Flange Type | 4-Bolt Flange |
| Shaft Dia. | 75 mm |
| Mounted Unit Duty | Heavy-Duty |
| Length Through Bore | 3.7795 in |
| Seal Type | Contact Seals w/Flingers |
| Locking Device | Adapter Mounted |
| Bolt Hole Spacing | 8 1/32 in |
| Bearing Type | Ball Bearing |
| Flange Thickness | 1 1/16 in |
| Bearing Design | Non-Expansion |
| Housing Material | Cast Iron |
| Lubrication | Relubricatable |
| Housing Width | 10 1/4 in |
| Weight | 30.203 LB |
| EAN or UPC | 4547359239522 |

