- Ball Bearing Insert
- Tapered Bore, Metric Type
- 90 mm Inside Diameter
- 190 mm Outside Diameter
- Intermediate-Duty
| Outer Ring Width | 49 mm |
| Lubrication | Relubricatable |
| I.D. | 90 mm |
| Bearing Type | Ball Bearing |
| Dynamic Load Rating | 32000 lbf |
| Seal Material | Nitrile Rubber |
| Duty | Intermediate-Duty |
| Enclosure | Double Sealed |
| Bore Type | Tapered Bore, Metric Type |
| O.D. | 190 mm |
| Static Load Rating [Max] | 24100 lbf |
| Temperature Range [Max] | 250 °F |
| Inner Ring Width | 64 mm |
| Seal Type | Contact Seals |
| Material | Through Hardened Steel |
| Locking Device | Adapter Mounted |
| Temperature Range [Min] | -40 °F |
| Length Through Bore | 64 mm |
| Weight | 17.35 LB |
| EAN or UPC | 4547359242287 |

