- Ball Bearing Insert
- Tapered Bore, Metric Type
- 85 mm Inside Diameter
- 180 mm Outside Diameter
- Intermediate-Duty
| Lubrication | Relubricatable |
| Outer Ring Width | 47 mm |
| Seal Type | Contact Seals |
| I.D. | 85 mm |
| Temperature Range [Max] | 250 °F |
| Static Load Rating [Max] | 21800 lbf |
| O.D. | 180 mm |
| Material | Through Hardened Steel |
| Seal Material | Nitrile Rubber |
| Inner Ring Width | 60 mm |
| Bearing Type | Ball Bearing |
| Duty | Intermediate-Duty |
| Dynamic Load Rating | 29900 lbf |
| Locking Device | Adapter Mounted |
| Enclosure | Double Sealed |
| Temperature Range [Min] | -40 °F |
| Bore Type | Tapered Bore, Metric Type |
| Length Through Bore | 60 mm |
| Weight | 14.815 LB |
| EAN or UPC | 4547359242256 |

