- Ball Bearing Insert
- Tapered Bore, Metric Type
- 90 mm Inside Diameter
- 160 mm Outside Diameter
- Intermediate-Duty
| Material | Through Hardened Steel |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 250 °F |
| Dynamic Load Rating | 21600 lbf |
| Length Through Bore | 47 mm |
| Seal Type | Contact Seals |
| Locking Device | Adapter Mounted |
| Inner Ring Width | 47 mm |
| Bearing Type | Ball Bearing |
| Enclosure | Double Sealed |
| I.D. | 90 mm |
| Static Load Rating [Max] | 16100 lbf |
| Seal Material | Nitrile Rubber |
| Duty | Intermediate-Duty |
| O.D. | 160 mm |
| Bore Type | Tapered Bore, Metric Type |
| Outer Ring Width | 37 mm |
| Lubrication | Relubricatable |
| Weight | 10.45 LB |
| EAN or UPC | 4547359242041 |

