- Ball Bearing Insert
- Tapered Bore, Metric Type
- 75 mm Inside Diameter
- 130 mm Outside Diameter
- Intermediate-Duty
| Material | Through Hardened Steel |
| Locking Device | Adapter Mounted |
| Seal Material | Nitrile Rubber |
| I.D. | 75 mm |
| Inner Ring Width | 44 mm |
| Enclosure | Double Sealed |
| Lubrication | Relubricatable |
| Static Load Rating [Max] | 11100 lbf |
| Bearing Type | Ball Bearing |
| Duty | Intermediate-Duty |
| O.D. | 130 mm |
| Dynamic Load Rating | 14800 lbf |
| Length Through Bore | 44 mm |
| Seal Type | Contact Seals |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 250 °F |
| Outer Ring Width | 34 mm |
| Bore Type | Tapered Bore, Metric Type |
| Weight | 5.644 LB |
| EAN or UPC | 4547359241969 |

