- Ball Bearing Insert
- Tapered Bore, Metric Type
- 55 mm Inside Diameter
- 100 mm Outside Diameter
- Intermediate-Duty
| Bearing Type | Ball Bearing |
| Temperature Range [Min] | -40 °F |
| Duty | Intermediate-Duty |
| Seal Material | Nitrile Rubber |
| Locking Device | Adapter Mounted |
| Outer Ring Width | 25 mm |
| Enclosure | Double Sealed |
| Material | Through Hardened Steel |
| Length Through Bore | 35 mm |
| I.D. | 55 mm |
| O.D. | 100 mm |
| Dynamic Load Rating | 9800 lbf |
| Temperature Range [Max] | 250 °F |
| Static Load Rating [Max] | 6550 lbf |
| Lubrication | Relubricatable |
| Seal Type | Contact Seals |
| Inner Ring Width | 35 mm |
| Bore Type | Tapered Bore, Metric Type |
| Weight | 2.778 LB |
| EAN or UPC | 4547359241884 |

