- Ball Bearing Insert
- Tapered Bore, Metric Type
- 45 mm Inside Diameter
- 85 mm Outside Diameter
- Intermediate-Duty
| Seal Material | Nitrile Rubber |
| Temperature Range [Max] | 250 °F |
| Duty | Intermediate-Duty |
| Length Through Bore | 31 mm |
| O.D. | 85 mm |
| Inner Ring Width | 31 mm |
| Bore Type | Tapered Bore, Metric Type |
| Seal Type | Contact Seals |
| Material | Through Hardened Steel |
| Dynamic Load Rating | 7300 lbf |
| Outer Ring Width | 22 mm |
| Bearing Type | Ball Bearing |
| Temperature Range [Min] | -40 °F |
| Static Load Rating [Max] | 4600 lbf |
| Enclosure | Double Sealed |
| Locking Device | Adapter Mounted |
| I.D. | 45 mm |
| Lubrication | Relubricatable |
| Weight | 1.303 LB |
| EAN or UPC | 4547359241846 |

