- Ball Bearing Insert
- Tapered Bore, Metric Type
- 40 mm Inside Diameter
- 80 mm Outside Diameter
- Intermediate-Duty
| Duty | Intermediate-Duty |
| Lubrication | Relubricatable |
| Temperature Range [Min] | -40 °F |
| O.D. | 80 mm |
| Length Through Bore | 31 mm |
| Outer Ring Width | 21 mm |
| Seal Type | Contact Seals |
| Seal Material | Nitrile Rubber |
| Bearing Type | Ball Bearing |
| Enclosure | Double Sealed |
| Bore Type | Tapered Bore, Metric Type |
| Locking Device | Adapter Mounted |
| Dynamic Load Rating | 6550 lbf |
| Material | Through Hardened Steel |
| Inner Ring Width | 31 mm |
| Static Load Rating [Max] | 4000 lbf |
| I.D. | 40 mm |
| Temperature Range [Max] | 250 °F |
| Weight | 1.211 LB |
| EAN or UPC | 4547359241822 |

