- Ball Bearing Insert
- Tapered Bore, Metric Type
- 35 mm Inside Diameter
- 72 mm Outside Diameter
- Intermediate-Duty
| Material | Through Hardened Steel |
| Temperature Range [Max] | 250 °F |
| Dynamic Load Rating | 5800 lbf |
| Inner Ring Width | 29 mm |
| Bore Type | Tapered Bore, Metric Type |
| Duty | Intermediate-Duty |
| Outer Ring Width | 20 mm |
| Temperature Range [Min] | -40 °F |
| O.D. | 72 mm |
| Static Load Rating [Max] | 3450 lbf |
| I.D. | 35 mm |
| Enclosure | Double Sealed |
| Seal Type | Contact Seals |
| Bearing Type | Ball Bearing |
| Length Through Bore | 29 mm |
| Locking Device | Adapter Mounted |
| Seal Material | Nitrile Rubber |
| Lubrication | Relubricatable |
| Weight | 0.931 LB |
| EAN or UPC | 4547359241792 |

