- Ball Bearing
- Pillow Block
- 1 1/2 in Shaft Diameter
- 3 5/16 in Bolt Hole Spacing
| Seal Material | Nitrile Rubber |
| Bearing Width | 2.217 in |
| RPM [Max] | 3700 rpm |
| Housing No. | UP208D1 |
| Housing Height | 3 15/16 in |
| Temperature Range [Min] | -40 °F |
| Seal Type | Contact Seals |
| Base Width | 2 1/8 in |
| Thread Size | M14 x 2 |
| Bearing Type | Ball Bearing |
| Shaft Height | 1.9375 in |
| Bolt Hole Spacing | 3 5/16 in |
| Type | Narrow |
| Temperature Range [Max] | 250 °F |
| Base Height | 1/2 in |
| Mounted Unit Duty | Light-Duty |
| Locking Device | Eccentric Locking Collar |
| Housing Length | 4 9/16 in |
| Series | UELUP |
| Static Load Rating [Max] | 4000 lbf |
| Housing Material | Steel |
| Lubrication | Relubricatable |
| Shaft Dia. | 1.5 in |
| Center of Bearing from Back of Inner Ring | 0.843 |
| Housing Width | 2.437 in |
| Inch/Metric | Inch |
| Bearing Insert | UEL208-108D1 |
| Dynamic Load Rating | 6550 lbf |
| End Type | Open End |
| Weight | 0.0 LB |
| EAN or UPC | 4547359237153 |

