- Ball Bearing
- Pillow Block
- 1 3/8 in Shaft Diameter
- 3 5/32 in Bolt Hole Spacing
| Seal Type | Contact Seals |
| Bearing Width | 2.012 in |
| Type | Narrow |
| Lubrication | Relubricatable |
| Housing Height | 3 3/4 in |
| Housing Length | 4 11/32 in |
| End Type | Open End |
| Bearing Type | Ball Bearing |
| Shaft Dia. | 1.375 in |
| Bolt Hole Spacing | 3 5/32 in |
| Series | UELUP |
| Bearing Insert | UEL207-106D1 |
| Static Load Rating [Max] | 3450 lbf |
| Housing Material | Steel |
| Locking Device | Eccentric Locking Collar |
| Base Height | 1/2 in |
| Center of Bearing from Back of Inner Ring | 0.74 |
| Housing No. | UP207D1 |
| Seal Material | Nitrile Rubber |
| Base Width | 1 7/8 in |
| Thread Size | M14 x 2 |
| Inch/Metric | Inch |
| Housing Width | 2.21 in |
| Temperature Range [Max] | 250 °F |
| Temperature Range [Min] | -40 °F |
| Dynamic Load Rating | 5800 lbf |
| RPM [Max] | 4200 rpm |
| Mounted Unit Duty | Light-Duty |
| Shaft Height | 1.875 in |
| Weight | 0.0 LB |
| EAN or UPC | 4547359507195 |

